Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-160250
Zoro # G705307890
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1760"
- Left/Right Hand right hand
- Neck Dia. (In.) 0.1200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-160250
- Zoro # G705307890
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.1200" |
Max. Bore Dia. | 0.250" (1/4) |
Details
Min. Bore | 0.1760" |
Left/Right Hand | right hand |
Projection | 0.0400" |
Finish | UN |
Offset | 0.0663" |
Description
0.1760" Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Three Square File - Bastard Cut (11100)
- EXCELTA Tweezer, Flat, 4-3/4 in. L, SS (2A-SA-SE)
- PFERD 6" Hand File - Smooth Cut (11038)
- STEELMAN 1/2" Drive Impact Socket black oxide (301160)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0850)
- MICRO 100 Indexable Chamfering Tool, 3.20 in L, Carbide (10-3357)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-14)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-320500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500G)
- Micro 100 Indexable Boring Bars