Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-120600
Zoro # G905307553
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1320"
- Finish UN
- Neck Dia. (In.) 0.0900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-120600
- Zoro # G905307553
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.0900" |
Max. Bore Dia. | 0.600" |
Details
Min. Bore | 0.1320" |
Finish | UN |
Left/Right Hand | right hand |
Offset | 0.0263" |
Projection | 0.0300" |
Description
0.1320" Min Bore DIA x 0.600" Max Bore Depth x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE Utility AirSpade 5000 Kit 225 cfm (ASU50225KT)
- SWANSON TOOL 47-7/8" Wallboard Square (Yellow) (TD124)
- PROTO 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 13/64 in L (J4738)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48201)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-100600)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035100)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801500)
- Micro 100 Indexable Boring Bars