Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-110600
Zoro # G705308293
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1220"
- Finish UN
- Offset 0.0163"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-110600
- Zoro # G705308293
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.0820" |
Max. Bore Dia. | 0.600" |
Details
Min. Bore | 0.1220" |
Finish | UN |
Offset | 0.0163" |
Projection | 0.0280" |
Left/Right Hand | right hand |
Description
0.1220" Min Bore DIA x 0.600" Max Bore Depth x 0.0280" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.3A31X20)
- OSG HSS End Mill, 12.0mm1in.Cut L (5801100)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14742)
- GERBER Multi-Tool Folding Knife, Blue, 6 Function (31-000116)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0852)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (BB-320500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-1801000)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060610)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0850)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300X)
- WALTER Indexable Boring Bar, 250.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape (A20S-SDUCR11)
- Micro 100 Indexable Boring Bars