Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-110200
Zoro # G705308125
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1220"
- Offset 0.0163"
- Max. Bore Dia. 0.200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-110200
- Zoro # G705308125
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.200" |
Neck Dia. (In.) | 0.0820" |
Details
Min. Bore | 0.1220" |
Offset | 0.0163" |
Left/Right Hand | right hand |
Projection | 0.0280" |
Finish | UN |
Description
0.1220" Min Bore DIA x 0.200" Max Bore Depth x 0.0280" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Aluminum Box Level, 48 (SLBZ48HH)
- DRILL AMERICA 13/64" Solid Carbide Drill Bit (DMOD13/64)
- TOOLPRO Small Driver Base for 2 Section Lag Poles (TP05242)
- VIM PRODUCTS VIM Tools 3/8 in. Smooth 45 Degree U-Joint Socket Adapter 1/4 in. Square Drive (UJ456)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-14)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035200X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750X)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2400)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-020075)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Split Length: 0.245" (BB-3202500X)
- Micro 100 Indexable Boring Bars