Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-100700
Zoro # G905308482
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1100" (2.8 mm)
- Offset 0.0063"
- Neck Dia. (In.) 0.0750" (1.9 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-100700
- Zoro # G905308482
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.0750" (1.9 mm) |
Max. Bore Dia. | 0.700" |
Details
Min. Bore | 0.1100" (2.8 mm) |
Offset | 0.0063" |
Finish | UN |
Left/Right Hand | right hand |
Projection | 0.0250" |
Description
0.1100" (2.8 mm) Min Bore DIA x 0.700" Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T70 ProHold Torx Bit, 2" Length - Stock Size: 17mm (32070)
- YANKEE Reamer, Taper Pipe, 2.0000 In (600-2)
- DRILL AMERICA 1-9/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-9/32)
- RIDGID Die, Button 7/8-14 Unf (38425)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080600S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-290750)
- MICRO 100 Threading Tool, 3 in L, Carbide (LTR-500-16)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025125X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.180" Min Bore dia, Overall Length: 2-1/2" (BB-180600X)
- HHIP 3" 1-1/2~18 Boring Head (1001-0102)
- Micro 100 Indexable Boring Bars