Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-100600
Zoro # G705308415
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1100" (2.8 mm)
- Neck Dia. (In.) 0.0750" (1.9 mm)
- Projection 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-100600
- Zoro # G705308415
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.0750" (1.9 mm) |
Max. Bore Dia. | 0.600" |
Details
Min. Bore | 0.1100" (2.8 mm) |
Projection | 0.0250" |
Left/Right Hand | right hand |
Offset | 0.0063" |
Finish | UN |
Description
0.1100" (2.8 mm) Min Bore DIA x 0.600" Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Center Pin (44-60-0630)
- MIRKA Molded, Hand Sander Pad, 5" dia., For PSA (150V)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- STURTEVANT RICHMONT Trque Wrnch, Square Drve, Metal Grp, 150l (869161)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-14)
- MICRO 100 Indexable Chamfering Tool, 3.90 in L, Carbide (10-3359)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100700X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500X)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.228" Min Bore dia, Finish: AlTiN (HBB-2401750X)
- MICRO 100 Boring Bar, 3 in L, Carbide (TRG-5)
- Micro 100 Indexable Tools