Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-100300
Zoro # G405307947
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1100" (2.8 mm)
- Projection 0.0250"
- Max. Bore Dia. 0.300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-100300
- Zoro # G405307947
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.300" |
Neck Dia. (In.) | 0.0750" (1.9 mm) |
Details
Min. Bore | 0.1100" (2.8 mm) |
Projection | 0.0250" |
Left/Right Hand | right hand |
Finish | UN |
Offset | 0.0063" |
Description
0.1100" (2.8 mm) Min Bore DIA x 0.300" Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD T Handle Tap Wrench, Fixed, 1/16 to 1/4 In (2CYT2)
- STEEL GRIP 7 in. Drop Forged Steel End Nipper (DR76570)
- ZORO SELECT Hanger Vibration Isolator, 230 to 310 lb. (48PW86)
- BETA Ring Wrench, 19x22mm (000930119)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2901000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750)
- MICRO 100 Boring Bar, 83mm L, C2 Micrograin Carbide (ITM-121150)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3762)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000X)
- HHIP NT 40 3" Boring Tool Set (1001-5942)
- Micro 100 Indexable Boring Bars