Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-090400
Zoro # G605308553
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1000"
- Projection 0.0200"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-090400
- Zoro # G605308553
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.400" |
Neck Dia. (In.) | 0.0700" |
Details
Min. Bore | 0.1000" |
Projection | 0.0200" |
Finish | UN |
Offset | -0.0038" |
Left/Right Hand | right hand |
Description
0.1000" Min Bore DIA x 0.400" Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1-1/4" x 25' Shockforce Nite Eye™ G2 Auto-Lock Tape Measure (L1225BAL-02)
- VERMONT GAGE Pin Gage, Minus, 0.042 In, Black (911204200)
- DRILL AMERICA 2-7/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2437)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDAULIC 1-1/2X1/2DBL ANGL CH (MT3726)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1800-12)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045100)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-8)
- HHIP 5/16 X 5" Double End Boring Bar 90/45 Degree (1015-0312)
- Micro 100 Indexable Tools