Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-090200
Zoro # G605307808
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1000"
- Projection 0.0200"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-090200
- Zoro # G605307808
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.200" |
Neck Dia. (In.) | 0.0700" |
Details
Min. Bore | 0.1000" |
Projection | 0.0200" |
Left/Right Hand | right hand |
Finish | UN |
Offset | -0.0038" |
Description
0.1000" Min Bore DIA x 0.200" Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic (0690-D)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2321BK-200)
- CAPRI TOOLS 1/2 in Drive 17 mm Hex Bit Socket (3-0545)
- MITUTOYO Caliper, Digimatic, 6"/150mm (500-178-30)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000X)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-4902000)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030075)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150S)
- Micro 100 Indexable Boring Bars