Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-080200
Zoro # G705307579
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0900"
- Neck Dia. (In.) 0.0600"
- Max. Bore Dia. 0.200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-080200
- Zoro # G705307579
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0600" |
Max. Bore Dia. | 0.200" |
Details
Min. Bore | 0.0900" |
Left/Right Hand | right hand |
Offset | -0.0138" |
Projection | 0.0200" |
Finish | UN |
Description
0.0900" Min Bore DIA x 0.200" Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN #10 Beech Wood Joining Biscuits, PK 100 (14202)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x6" 5/8"R (CF563PF)
- L.H. DOTTIE L.H. Dottie 24'' Ship Auger & Speed-D-Feed Bit Extension (X24)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S4200)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2400)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500X)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0850)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030125)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3602500G)
- KM SYSTEMS Indexable Cutting Head Unit, KM40TSS25HMWLNL08, 124.95mm L, Trigon Insert Shape (KM40TSS25HMWLNL08)
- Micro 100 Indexable Boring Bars