Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-070200
Zoro # G305307740
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.0800"
- Neck Dia. (In.) 0.0550" (1.4 mm)
- Offset -0.0238"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-070200
- Zoro # G305307740
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.0550" (1.4 mm) |
Max. Bore Dia. | 0.200" |
Details
Min. Bore | 0.0800" |
Offset | -0.0238" |
Finish | UN |
Projection | 0.0150" (1/64) |
Left/Right Hand | right hand |
Description
0.0800" Min Bore DIA x 0.200" Max Bore Depth x 0.0150" (1/64) Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 5/16-18X15, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X15)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- MILWAUKEE TOOL 1/2" x 1" Annular cutter (49-59-0500)
- BON TOOL Rub Brick, Fluted 8" X 3 1/2" X 1 1/2", 20 Grit, Pl Handle (12-279)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3601000)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800X)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060620)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-140750)
- MICRO 100 Boring Bar, 38.00mm L, Carbide (MBBM-008030)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 1/2" (BB-230500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060200SG)
- Micro 100 Indexable Boring Bars