Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-060500
Zoro # G905308239
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.0700"
- Left/Right Hand right hand
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-060500
- Zoro # G905308239
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.0450" |
Max. Bore Dia. | 0.500" (1/2) |
Details
Min. Bore | 0.0700" |
Left/Right Hand | right hand |
Finish | UN |
Projection | 0.0150" (1/64) |
Offset | -0.0338" |
Description
0.0700" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0150" (1/64) Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #38 (44108)
- REMCO Large Hand Scraper, Yellow, 4x9-3/4 In. (69626)
- CENTURY DRILL & TOOL Bell Hanger Drill Bit, 1/2 x 18 in. (33232)
- DYNAMIC Tools 3-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025389)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001100S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320750X)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000S)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3601250)
- KYOCERA Boring Bar, Positive Rake, Right-Hand (A08XSWUBR0810AE)
- Micro 100 Indexable Tools