Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-050300
Zoro # G305307863
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0550" (1.4 mm)
- Max. Bore Dia. 0.300"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-050300
- Zoro # G305307863
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.300" |
Neck Dia. (In.) | 0.0370" |
Details
Min. Bore | 0.0550" (1.4 mm) |
Left/Right Hand | right hand |
Offset | -0.0438" |
Projection | 0.0130" |
Finish | UN |
Description
0.0550" (1.4 mm) Min Bore DIA x 0.300" Max Bore Depth x 0.0130" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.3 hp (VT3001A)
- RICHELIEU HARDWARE 1 1/4-inch (32 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960401)
- CMT Stop Collar For 1/2" Shanks (541.002.00)
- MAKITA 18V LXT® Compact Recipro Saw Kit (5.0Ah) (XRJ01T)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-10)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030150X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601000S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Max. Bore Depth: 2" (BB-3602000X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800X)
- Micro 100 Indexable Boring Bars