Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-050150
Zoro # G105307957
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0550" (1.4 mm)
- Offset -0.0438"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-050150
- Zoro # G105307957
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.150" |
Neck Dia. (In.) | 0.0370" |
Details
Min. Bore | 0.0550" (1.4 mm) |
Offset | -0.0438" |
Finish | UN |
Projection | 0.0130" |
Left/Right Hand | right hand |
Description
0.0550" (1.4 mm) Min Bore DIA x 0.150" Max Bore Depth x 0.0130" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1 dia., 2D (63134254117)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081)
- MITUTOYO Can Seam, Csm4-.5" (147-106)
- KNIPEX 7 1/2 in Wire Stripper 32 to 7 AWG (12 42 195)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250X)
- MICRO 100 Indexable Boring Bar, A10M STFCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1036)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200)
- MICRO 100 Threading Tool, 63.00mm L, Carbide (ITM-087432G)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-020075)
- WALTER Indexable Boring Bar, 250.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape (A20S-SDUCR11)
- Micro 100 Indexable Boring Bars