Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-290900-000
Zoro # G605308546
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.3100"
- Max. Bore Dia. 0.900"
- Neck Dia. (In.) 0.2170" (5.5 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-290900-000
- Zoro # G605308546
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.50" (2-1/2) |
Max. Bore Dia. | 0.900" |
Neck Dia. (In.) | 0.2170" (5.5 mm) |
Details
Min. Bore | 0.3100" |
Projection | 0.0730" |
Left/Right Hand | right hand |
Finish | UN |
Offset | 0.1338" |
Description
0.3100" Min Bore DIA x 0.900" Max Bore Depth x 0.0730" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bore Gage (S3089Z-131-6J)
- KNIPEX 7 1/2 in Crimper RJ-11/12 (6-Poles) 9.65mm, RJ-45 (8-Poles) 11.68mm (97 51 10)
- PROTO 1/2" Drive Impact Socket Set, Metric, 15 pcs (J74204)
- IRWIN LONG REACH LONG NOSE 11"" (1773584)
- MICRO 100 Indexable Boring Bar 4 Pc (40-0100)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001100S)
- MICRO 100 Indexable Boring Bar, A10M SDUCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0935)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0851)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230700S)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-070400)
- Micro 100 Indexable Tools