Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-290500-000
Zoro # G105307827
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.3100"
- Left/Right Hand right hand
- Neck Dia. (In.) 0.2170" (5.5 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-290500-000
- Zoro # G105307827
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.3125" (5/16) |
Neck Dia. (In.) | 0.2170" (5.5 mm) |
Max. Bore Dia. | 0.500" (1/2) |
Details
Min. Bore | 0.3100" |
Left/Right Hand | right hand |
Finish | UN |
Projection | 0.0730" |
Offset | 0.1338" |
Description
0.3100" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0730" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TIN Step Drill Size 2, 1/8 -1/2" (101702T)
- PROTO Double Screw Startr, 6-1/4", Phillips, Slot (J9866)
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH (C28445)
- KODIAK CUTTING TOOLS 3/8 Carbide Chamfer Mill 4 Flute Single End (5553059)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-030100)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0822)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500)
- Micro 100 Indexable Boring Bars