Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-2901250-000
Zoro # G305307825
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.3100"
- Projection 0.0730"
- Offset 0.1338"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBB-2901250-000
- Zoro # G305307825
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.50" (2-1/2) |
Max. Bore Dia. | 1.250" (1-1/4) |
Neck Dia. (In.) | 0.2170" (5.5 mm) |
Details
Min. Bore | 0.3100" |
Projection | 0.0730" |
Offset | 0.1338" |
Finish | UN |
Left/Right Hand | right hand |
Description
0.3100" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.0730" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #3 (C18056)
- PROTO Wobble Extension 3/8" Dr, 17 3/16 in L, 1 Pieces, Chrome (J5263W)
- STEEL GRIP 120 V Stationary Mini Cut Off Saw (ST4741)
- URREA Black flat strike wrench 12 point, 2-15/16"opening size. (2747SWH)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350)
- MICRO 100 Boring Tool, Miniature, 0.014" Min Bore dia (MBB-015050X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-320750)
- MICRO 100 Indexable Boring Bar, A06J STFCL 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1032)
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.320" Min Bore dia (BB-3202500SX)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400X)
- KYOCERA Boring Bar, Positive Rake, Right-Hand (A08XSWUBR0810AE)
- Micro 100 Indexable Boring Bars