Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-260750-000
Zoro # G705307920
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.00" (2)
- Min. Bore 0.2800"
- Max. Bore Dia. 0.750" (3/4)
- Neck Dia. (In.) 0.1950"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-260750-000
- Zoro # G705307920
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.750" (3/4) |
Neck Dia. (In.) | 0.1950" |
Details
Min. Bore | 0.2800" |
Projection | 0.0650" |
Finish | UN |
Left/Right Hand | right hand |
Offset | 0.1038" |
Description
0.2800" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 16" x 18" High Impact Carbide SDS+ (DW5540)
- TE-CO Toggle Pad, 3/8-16, Black Oxide (44304)
- RAMSET Powder Actuated Gun, Semi Auto, 27 Caliber (COBRA)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (22766OSB9114R)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200750X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801100)
- MICRO 100 Indexable Square Shoulder End Mill, AAAP 1216 2, AAAP 1616 2, AAAP 1816 2, 3 in L (60-3003)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050100X)
- MICRO 100 Boring Bar, 9 in L, Steel (TBB-750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201250)
- Micro 100 Indexable Boring Bars