Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-2601250-000
Zoro # G705307647
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.2800"
- Left/Right Hand right hand
- Projection 0.0650"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-2601250-000
- Zoro # G705307647
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Max. Bore Dia. | 1.250" (1-1/4) |
Neck Dia. (In.) | 0.1950" |
Details
Min. Bore | 0.2800" |
Left/Right Hand | right hand |
Projection | 0.0650" |
Finish | UN |
Offset | 0.1038" |
Description
0.2800" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5-1/4" Precision Electronics Gripping Pliers w/ Flat Jaw, Ergonomic Grip (34 12 130)
- INSIZE Surface Roughness Tester, Analysis Graph (ISR-C002)
- CRAFTSMAN S2000 Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 16 in D x 19-3/4 in H (CMST98263RB)
- BOSCH Cobalt Jobber Length Drill Bit (CO2144)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QBT-120500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-160500X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (BB-320500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045150)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100200SG)
- CARMEX Thread Mill Toolholder, SR 1500 M30, 152.40mm L, - Insert Shape (SR 1500 M30)
- Micro 100 Indexable Boring Bars