Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-230600-000
Zoro # G805307523
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.00" (2)
- Min. Bore 0.2500" (1/4)
- Finish UN
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-230600-000
- Zoro # G805307523
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.600" |
Neck Dia. (In.) | 0.1720" (11/64) |
Details
Min. Bore | 0.2500" (1/4) |
Finish | UN |
Left/Right Hand | right hand |
Offset | 0.0738" |
Projection | 0.0580" |
Description
0.2500" (1/4) Min Bore DIA x 0.600" Max Bore Depth x 0.0580" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, 0.0220x12 L, PK12 (19635)
- MORTON 3.94" Diameter Stainless Steel Handwheel (SHW-100)
- PROTO Combination Flare Nut Wrench, L 7-5/8" (J3755T)
- SWANSON TOOL 48" Drywall Square (Yellow) (TDT148)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4902000)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: AlTiN (MBB-045100X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-180350)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160900G)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045150)
- Micro 100 Indexable Tools