Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-160750-000
Zoro # G605307976
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1760"
- Projection 0.0400"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-160750-000
- Zoro # G605307976
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.750" (3/4) |
Neck Dia. (In.) | 0.1200" |
Details
Min. Bore | 0.1760" |
Projection | 0.0400" |
Finish | UN |
Offset | 0.0663" |
Left/Right Hand | right hand |
Description
0.1760" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A26X25)
- DIABLO 4" L x Metal Cutting Reciprocating Saw Blade (DS0408CF3)
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- DEWALT 100PK Blade Dispenser (11-921A)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BBL-1801500)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903500)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Neck Dia.: 1/4" (HBB-3001750X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500)
- MICRO 100 Boring Bar, 6 in L, Steel (TBB-375)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- Micro 100 Indexable Boring Bars