Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-140900-000
Zoro # G705308262
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1520"
- Left/Right Hand right hand
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-140900-000
- Zoro # G705308262
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.1050" |
Max. Bore Dia. | 0.900" |
Details
Min. Bore | 0.1520" |
Left/Right Hand | right hand |
Finish | UN |
Projection | 0.0350" |
Offset | 0.0463" |
Description
0.1520" Min Bore DIA x 0.900" Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Framing Hammer, Milled Face, 22 oz. (079610-22)
- AMPG Dial Indicator Angle Attachment, Steel (Z9640)
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 3/4 x 7/8-Inch (68242)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49166)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201800G)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0853)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903000S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-100600)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110250)
- MICRO 100 Threading Tool, 3 in L, Carbide (LTR-500-16)
- Micro 100 Indexable Boring Bars