Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-140700-000
Zoro # G905308383
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1520"
- Left/Right Hand right hand
- Neck Dia. (In.) 0.1050"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-140700-000
- Zoro # G905308383
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1050" |
Max. Bore Dia. | 0.700" |
Details
Min. Bore | 0.1520" |
Left/Right Hand | right hand |
Offset | 0.0463" |
Finish | UN |
Projection | 0.0350" |
Description
0.1520" Min Bore DIA x 0.700" Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Hex Key Set, US and Metric (900-038)
- WESTWARD Handguarded Cold Chisel, 7/8 Tip, 8 In. L (2AJJ4)
- WILLIAMS Tin Snips, Straight, 14" (28309)
- PASLODE Hammer Tacker, Manual, 11 1/2 in L (1013292)
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.360" Min Bore dia, Overall Length: 4" (BB-3602000SX)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080350)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202500)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2100)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0827)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNR4)
- Micro 100 Indexable Tools