Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-140600-000
Zoro # G805308568
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1520"
- Finish UN
- Projection 0.0350"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-140600-000
- Zoro # G805308568
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.1050" |
Max. Bore Dia. | 0.600" |
Details
Min. Bore | 0.1520" |
Finish | UN |
Projection | 0.0350" |
Left/Right Hand | right hand |
Offset | 0.0463" |
Description
0.1520" Min Bore DIA x 0.600" Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE HeavyDuty Super Scraper 4 Inch 6 Pack, 6PK (57110x6)
- RIDGID Pinion, Input Drive (93807)
- PROTO 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 3 1/4 in L (J5441-10M)
- INTERNAL TOOL A 1"X1/8X.030 Rads Carbide Key Cutter (102-1300-C)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-12)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100500)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060610)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230750)
- H & H INDUSTRIAL PRODUCTS 5 Piece SCLCR Indexable Boring Bar Set (5/16-3/8-1/2-5/8 & 3/4") (1001-0023)
- Micro 100 Indexable Boring Bars