Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-120700-000
Zoro # G905307775
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1320"
- Left/Right Hand right hand
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-120700-000
- Zoro # G905307775
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.700" |
Neck Dia. (In.) | 0.0900" |
Details
Min. Bore | 0.1320" |
Left/Right Hand | right hand |
Finish | UN |
Offset | 0.0263" |
Projection | 0.0300" |
Description
0.1320" Min Bore DIA x 0.700" Max Bore Depth x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747790)
- MIRKA Anti-Static Vacuum Hose, 1"x13ft (MIN6519411)
- BESSEY Spindle Clamps, 1.3lb. (KT5-2)
- TE-CO M10 Machinist Set, 14mm Slot (68002)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025125)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-020075)
- MICRO 100 Indexable Boring Bar, A05H SDQCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0901)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230600)
- Micro 100 Indexable Tools