Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-110500-000
Zoro # G305307511
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1220"
- Left/Right Hand right hand
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-110500-000
- Zoro # G305307511
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.0820" |
Max. Bore Dia. | 0.500" (1/2) |
Details
Min. Bore | 0.1220" |
Left/Right Hand | right hand |
Finish | UN |
Offset | 0.0163" |
Projection | 0.0280" |
Description
0.1220" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0280" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Hex Bit SAE Socket 7/32" (CHBS3N)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size, Standard Socket, black oxide (J7210HF)
- JACOBS 3PD-3 Plain Bearing Heavy Duty 5/8" Chuck (6230)
- STANLEY #50 Drill Bit Carded (81150)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Max. Bore Depth: 2" (BB-3602000X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100700X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-160750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-180500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-400-16)
- Micro 100 Indexable Tools