Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-100600-000
Zoro # G705307739
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1100" (2.8 mm)
- Max. Bore Dia. 0.600"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-100600-000
- Zoro # G705307739
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.600" |
Neck Dia. (In.) | 0.0750" (1.9 mm) |
Details
Min. Bore | 0.1100" (2.8 mm) |
Left/Right Hand | right hand |
Offset | 0.0063" |
Projection | 0.0250" |
Finish | UN |
Description
0.1100" (2.8 mm) Min Bore DIA x 0.600" Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive, Universal Set, Metric Socket (9712UMD)
- STARRETT Metal Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 2" X 5/16 X .040 X 24 Tpi, 5Pk (BU224)
- BURNDY Long-Barrel Splice, 250 kcmil Wire Gauge (YS29)
- PANASONIC Cordless Screwdriver Kit, 2.4V, 1.2A/hr (EY6220N)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025050X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602500)
- MICRO 100 Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated (QBT4-140250X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-040100)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800S)
- INTERNAL TOOL A .120 X .700 Boring Tool (10-1165)
- Micro 100 Indexable Tools