Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-090500-000
Zoro # G705308163
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1000"
- Finish UN
- Max. Bore Dia. 0.500" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-090500-000
- Zoro # G705308163
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.500" (1/2) |
Neck Dia. (In.) | 0.0700" |
Details
Min. Bore | 0.1000" |
Finish | UN |
Left/Right Hand | right hand |
Projection | 0.0200" |
Offset | -0.0038" |
Description
0.1000" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 219 Piece Mechanics Tool Set in 3 Drawer Storage Box (80940)
- QUALTECH Hex Die, Standard, Series DWT, Metric, M33x35 Thread, Right Hand Thread, Carbon Steel, Bright (DWTMHX33X3.5)
- ATD TOOLS ATD Tools ATD-8736 20 in. Pistol-Grip Air Blow Gun (ATD-8736)
- EKLIND Ergonomic 10 mm Tip Size, 9 in Long (64990)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035075)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600)
- ULTRA-DEX USA Indexable Boring Bar, SCFT B2500-33, 33 in L, Steel (SCFT B2500-33)
- Micro 100 Indexable Boring Bars