Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-080150-000
Zoro # G605308447
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.0900"
- Offset -0.0138"
- Projection 0.0200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-080150-000
- Zoro # G605308447
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.0600" |
Max. Bore Dia. | 0.150" |
Details
Min. Bore | 0.0900" |
Offset | -0.0138" |
Projection | 0.0200" |
Finish | UN |
Left/Right Hand | right hand |
Description
0.0900" Min Bore DIA x 0.150" Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Cross Pein Hammer, 4 lb., 15 In, Fiberglass (PR40XPFG)
- DRILL AMERICA .5310 HSS Straight Shank Chucking Reamer (DWRR.5310)
- INGERSOLL-RAND IMPACT WRENCH 34 DRIVE 1100FTLBS 5500RPM (IRT261)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF099PF)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-600-16)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.160" Min Bore dia, Max. Bore Depth: 0.900" (BB-160900X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.490" Min Bore dia, Shank Dia.: 1/2" (BB-4902000X)
- MICRO 100 Indexable Boring Bar 4 Pc (40-0100)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800)
- Micro 100 Indexable Tools