Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-070300-000
Zoro # G505308035
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0800"
- Left/Right Hand right hand
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBB-070300-000
- Zoro # G505308035
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0550" (1.4 mm) |
Max. Bore Dia. | 0.300" |
Details
Min. Bore | 0.0800" |
Left/Right Hand | right hand |
Finish | UN |
Projection | 0.0150" (1/64) |
Offset | -0.0238" |
Description
0.0800" Min Bore DIA x 0.300" Max Bore Depth x 0.0150" (1/64) Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5, Tap Material: High Speed Steel (TS048O7NEB5-TICN)
- MAYHEW Punch/Chisel Kit, 754K 8Pc (MAY61025)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/8in Size (W-601)
- BESSEY Pipe Clamp, Width 4 1/2 in, Throat Depth 1 3/4 in, Cast Iron Handle (PC34-2)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-020075)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400)
- MICRO 100 Threading Tool, 2 in L, Carbide (ITL-120400)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060610)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- Micro 100 Indexable Boring Bars