Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-320900X
Zoro # G105308152
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Min. Bore 0.3400"
- Neck Dia. (In.) 0.2400"
- Projection 0.0800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-320900X
- Zoro # G105308152
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. (In.) | 0.2400" |
Max. Bore Dia. | 0.900" |
Details
Min. Bore | 0.3400" |
Projection | 0.0800" |
Left/Right Hand | right hand |
Offset | 0.1325" |
Finish | AlTiN |
Description
0.3400" Min Bore DIA x 0.900" Max Bore Depth x 0.0800" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 13/64 in Long Nose Plier, Side Cutter Plastic Coated Handle (27 01 160)
- MICRO 100 Grooving Tool (RRL-093-24)
- PROTO Tool Lanyard, 40 lb., 40 in., Elastic Nylon (JLAN40LBD3LK)
- BRECO Thumb Lever Air Gun, 1/2" Extension (BG25)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-045100)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-14)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050100X)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: UN (MBB-040200)
- MICRO 100 Boring Bar, 2 in L, Carbide (QRB-156750)
- KYOCERA Boring Bar, Positive Rake, Right-Hand (A08XSWUBR0810AE)
- Micro 100 Indexable Tools