Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-290600X
Zoro # G305307924
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.00" (2)
- Min. Bore 0.3100"
- Projection 0.0730"
- Offset 0.1338"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-290600X
- Zoro # G305307924
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.600" |
Neck Dia. (In.) | 0.2170" (5.5 mm) |
Details
Min. Bore | 0.3100" |
Projection | 0.0730" |
Offset | 0.1338" |
Left/Right Hand | right hand |
Finish | AlTiN |
Description
0.3100" Min Bore DIA x 0.600" Max Bore Depth x 0.0730" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5Piece Electronic Screwdriver Set (XPE500)
- RECIPRO TOOLS Reciprocating Connector Quick Connect Adapter (RCT-A10)
- INGERSOLL-RAND 68 Piece SAE/Metric Master Mechanics Tool Set (752018)
- HYDE Putty Knife, Stiff, 3/4", Carbon Steel (02565)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601500S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-400-16)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-180750)
- INTERNAL TOOL A Mb-200-1000 .200 X 1.000 Boring Tool (18-1255)
- Micro 100 Indexable Tools