Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-2901600X
Zoro # G905307867
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.00" (3)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.3100"
- Max. Bore Dia. 1.600"
- Neck Dia. (In.) 0.2170" (5.5 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-2901600X
- Zoro # G905307867
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3.00" (3) |
Shank Dia. | 0.3125" (5/16) |
Max. Bore Dia. | 1.600" |
Neck Dia. (In.) | 0.2170" (5.5 mm) |
Details
Min. Bore | 0.3100" |
Offset | 0.1338" |
Projection | 0.0730" |
Finish | AlTiN |
Left/Right Hand | right hand |
Description
0.3100" Min Bore DIA x 1.600" Max Bore Depth x 0.0730" Projection x 0.3125" (5/16) Shank DIA x 3.00" (3) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12x4x6 Carb Hamm Bit (HCBG16T)
- KLEIN TOOLS HiFlex Glow Fish Rod, 5Foot (50051)
- GEDORE Open Ended Wrench, 32mm (894 32)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/16 (11120)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035200X)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060620)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001200S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-2401750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230800S)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160250)
- Micro 100 Indexable Boring Bars