Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-260700X
Zoro # G905307768
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.2800"
- Finish AlTiN
- Projection 0.0650"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-260700X
- Zoro # G905307768
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.3125" (5/16) |
Neck Dia. (In.) | 0.1950" |
Max. Bore Dia. | 0.700" |
Details
Min. Bore | 0.2800" |
Finish | AlTiN |
Projection | 0.0650" |
Offset | 0.1038" |
Left/Right Hand | right hand |
Description
0.2800" Min Bore DIA x 0.700" Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Try Square, Bamboo/SS, 1/8, 1/16 in Grad (1940-0800)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- J.W. WINCO JW Winco GN831.2-110-NI Toggle Latch (831.2-110-NI)
- IRWIN 1/4 in. X 4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016016)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000S)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (TRG-6)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-320750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 1/2" (BB-230500X)
- Micro 100 Indexable Boring Bars