Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-260600X
Zoro # G705307784
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.00" (2)
- Min. Bore 0.2800"
- Max. Bore Dia. 0.600"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-260600X
- Zoro # G705307784
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.600" |
Neck Dia. (In.) | 0.1950" |
Details
Min. Bore | 0.2800" |
Finish | AlTiN |
Projection | 0.0650" |
Offset | 0.1038" |
Left/Right Hand | right hand |
Description
0.2800" Min Bore DIA x 0.600" Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-3/8-5PK)
- ARMOR COAT 13 Piece SAE L-Shape Hex Key Set, UST260660 (UST260660)
- ECLIPSE Telescoping Pole, 18 ft., Composite (902-472)
- CAPRI TOOLS 18mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11918)
- MICRO 100 Boring Bar, 5 in L, Carbide (TRG-8)
- MICRO 100 Boring Bar, 4 in L, Steel (TBBL-250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-16)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0854)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-360750)
- SOWA INDEXABLE CUTTING TOOLS A08KSCLCR2 Coolant Thru Indexable Boring Bar (146591)
- Micro 100 Indexable Tools