Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-2601000X
Zoro # G305307573
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.2800"
- Left/Right Hand right hand
- Neck Dia. (In.) 0.1950"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-2601000X
- Zoro # G305307573
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.50" (2-1/2) |
Neck Dia. (In.) | 0.1950" |
Max. Bore Dia. | 1.000" (1) |
Details
Min. Bore | 0.2800" |
Left/Right Hand | right hand |
Offset | 0.1038" |
Finish | AlTiN |
Projection | 0.0650" |
Description
0.2800" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- MITUTOYO Drive Pin Punch Set, 8 Pieces, Brass (985-120)
- DRILL AMERICA 17.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD17.5MM)
- WESTWARD Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (5TWX4)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-320750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601500S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500S)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-070400)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-045100)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- Micro 100 Indexable Tools