Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-230800X
Zoro # G805307660
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.2500" (1/4)
- Offset 0.0738"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBB5-230800X
- Zoro # G805307660
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Max. Bore Dia. | 0.800" |
Neck Dia. (In.) | 0.1720" (11/64) |
Details
Min. Bore | 0.2500" (1/4) |
Offset | 0.0738" |
Left/Right Hand | right hand |
Finish | AlTiN |
Projection | 0.0580" |
Description
0.2500" (1/4) Min Bore DIA x 0.800" Max Bore Depth x 0.0580" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools T55 Torx Bit, Satin Chrome 1/2 Sqaure Drive bit holder (PFS8T55)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No25 (440-TX-25X)
- DRILL AMERICA 1/4"x30" Carbide Tipped Masonry Drill Bit (DAM30X1/4)
- HHIP 3/4" T-Slot Universal Adjustable Clamp Set (3900-0307)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060638)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-375)
- MICRO 100 Threading Tool, 3 in L, Carbide (LTR-500-16)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100200SG)
- MICRO 100 Indexable Boring Bar, A08K SDUCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0933)
- MICRO 100 Indexable Boring Bar, A06J STFCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1031)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- Micro 100 Indexable Boring Bars