Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-230400X
Zoro # G705308057
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.00" (2)
- Min. Bore 0.2500" (1/4)
- Finish AlTiN
- Offset 0.0738"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBB5-230400X
- Zoro # G705308057
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1720" (11/64) |
Max. Bore Dia. | 0.400" |
Details
Min. Bore | 0.2500" (1/4) |
Finish | AlTiN |
Offset | 0.0738" |
Projection | 0.0580" |
Left/Right Hand | right hand |
Description
0.2500" (1/4) Min Bore DIA x 0.400" Max Bore Depth x 0.0580" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Aluminum level bar 12" (122101)
- MALCO Hole Cutter, 2 To 20 In Dia (HC2)
- SPYDER Hole Saw, Bi-Metal, 1-1/8In (600068CF)
- WESTWARD Drain Cleaning Cable, 2 x 27-5/8 in, Steel (49U743)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-600-16)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160250)
- MICRO 100 Quick Change Boring Tool, 3.000" L, C2 Micrograin Carbide (QBM-3001500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-8)
- HHIP 9/16 X 9" Double End Boring Bar 90/45 Degree (1015-0562)
- Micro 100 Indexable Tools