Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-2301100X
Zoro # G305308396
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.2500" (1/4)
- Offset 0.0738"
- Projection 0.0580"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-2301100X
- Zoro # G305308396
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Neck Dia. (In.) | 0.1720" (11/64) |
Max. Bore Dia. | 1.100" |
Details
Min. Bore | 0.2500" (1/4) |
Offset | 0.0738" |
Projection | 0.0580" |
Left/Right Hand | right hand |
Finish | AlTiN |
Description
0.2500" (1/4) Min Bore DIA x 1.100" Max Bore Depth x 0.0580" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 4-1/8" 6 pt SAE Socket, 6 Points (1915)
- SUNEX 1" Drive Impact Socket 6 (548D)
- MITUTOYO Vernier Caliper (160-102)
- WILLIAMS Williams Sledge Hammer, 4Lb, Wood Handle (SH-4A)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.120" Min Bore dia, Finish: UN (QBB-120500-000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201250)
- MICRO 100 Threading Tool, 2 in L, Carbide (LTR-187-12)
- MICRO 100 Boring Bar, 4 in L, Steel (TBBL-250)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750S)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2500)
- Micro 100 Indexable Tools