Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-200800X
Zoro # G505308417
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.2160"
- Offset 0.0750"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-200800X
- Zoro # G505308417
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.50" (2-1/2) |
Max. Bore Dia. | 0.800" |
Neck Dia. (In.) | 0.1500" |
Details
Min. Bore | 0.2160" |
Offset | 0.0750" |
Left/Right Hand | right hand |
Finish | AlTiN |
Projection | 0.0500" |
Description
0.2160" Min Bore DIA x 0.800" Max Bore Depth x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Canvas Bucket, Aerial Oval Tool Bucket with Hooks, Molded Polypropylene Bottom, 15 Pockets (5144)
- GREENFIELD THREADING Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (385489)
- GREY PNEUMATIC 3/8" Drive Metric, 13 pcs (1213MG)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 3/4 (C12222)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750X)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Neck Dia.: 1/4" (HBB-3001750X)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-12)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035075X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500)
- Micro 100 Indexable Boring Bars