Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-200400X
Zoro # G905308031
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.00" (2)
- Min. Bore 0.2160"
- Projection 0.0500"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-200400X
- Zoro # G905308031
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.400" |
Neck Dia. (In.) | 0.1500" |
Details
Min. Bore | 0.2160" |
Projection | 0.0500" |
Finish | AlTiN |
Left/Right Hand | right hand |
Offset | 0.0750" |
Description
0.2160" Min Bore DIA x 0.400" Max Bore Depth x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Professional Electrician's Tool Belt Combo - Large 35" - 39" (B240-L)
- HHIP E 23/32-25/32" High Speed Steel Adjustable Blade Reamer (2006-0082)
- WESTWARD Snap-Off Utility Knife Snap-Off, 6 1/2 in L (402L10)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 1" (HMS.1-1/8)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-180350)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060638)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-500-14)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 1/2" (BB-230500X)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- Micro 100 Indexable Tools