Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-180900X
Zoro # G905308376
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Min. Bore 0.1960"
- Projection 0.0450"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-180900X
- Zoro # G905308376
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. (In.) | 0.1350" |
Max. Bore Dia. | 0.900" |
Details
Min. Bore | 0.1960" |
Projection | 0.0450" |
Finish | AlTiN |
Offset | 0.0550" |
Left/Right Hand | right hand |
Description
0.1960" Min Bore DIA x 0.900" Max Bore Depth x 0.0450" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Bolt Cutter 24IN - Black Head (BC-24B)
- SUNEX 14 Piece SAE Raised Panel Combination Wrench Set (9714A)
- WEILER Drive Arbor (96086)
- JONARD TOOLS Terminator Tool For PPC And T/B (TT-7PT)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.180" Min Bore dia, Overall Length: 2-1/2" (BB-180600X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230400)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200750X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-6)
- HHIP 1/2" C-6 9 Piece Boring Bar Set (1001-0002)
- Micro 100 Indexable Boring Bars