Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-180350X
Zoro # G805307691
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.00" (2)
- Min. Bore 0.1960"
- Projection 0.0450"
- Max. Bore Dia. 0.350"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-180350X
- Zoro # G805307691
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.350" |
Neck Dia. (In.) | 0.1350" |
Details
Min. Bore | 0.1960" |
Projection | 0.0450" |
Left/Right Hand | right hand |
Offset | 0.0550" |
Finish | AlTiN |
Description
0.1960" Min Bore DIA x 0.350" Max Bore Depth x 0.0450" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-3/4" (84879)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1680400)
- KLEIN TOOLS Pocket Knife Hawk Bill, 6 1/4 in L (1550-44)
- IRWIN 6 in Fast Release Hex Key Adjusting Screw Knurled Grip Locking Pliers (IRHT82588)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-375)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601800)
- MICRO 100 Thread Relief Boring Bar, 2-1/2 in L, C2 Mircograin Carbide (MTR-500)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-490750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500G)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000S)
- Micro 100 Indexable Boring Bars