Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-160250X
Zoro # G505307670
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1760"
- Projection 0.0400"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBB5-160250X
- Zoro # G505307670
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.1200" |
Max. Bore Dia. | 0.250" (1/4) |
Details
Min. Bore | 0.1760" |
Projection | 0.0400" |
Finish | AlTiN |
Left/Right Hand | right hand |
Offset | 0.0663" |
Description
0.1760" Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Felling Wedges 5.5in (40077)
- WESTWARD 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (5MT35)
- MILWAUKEE TOOL #1 Aluminum U Style Die (49-16-U001)
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSS716)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000S)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035075)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140500)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750SG)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2100)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000S)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200800A)
- Micro 100 Indexable Tools