Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-140900X
Zoro # G405307480
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1520"
- Offset 0.0463"
- Max. Bore Dia. 0.900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBB5-140900X
- Zoro # G405307480
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.900" |
Neck Dia. (In.) | 0.1050" |
Details
Min. Bore | 0.1520" |
Offset | 0.0463" |
Projection | 0.0350" |
Left/Right Hand | right hand |
Finish | AlTiN |
Description
0.1520" Min Bore DIA x 0.900" Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 38 mm Deep 6-Point Socket (SHD33138)
- STARRETT Depth Rod, 1"-2" for 446 Depth Micrometer (PT99382)
- E-Z LOK 5/16-18 Hex Drive Installation Tool for Threaded Inserts (500-4)
- DRILL AMERICA 55/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO55/64)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-160500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080350X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050150)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200)
- MICRO 100 Boring Bar, 5 in L, Steel (TBBL-312)
- MICRO 100 Quick Change, Boring Tools, Right Hd, Sharp, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 0.400" (QBB-140400-000X)
- Micro 100 Indexable Boring Bars