Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-140800X
Zoro # G605308102
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1520"
- Left/Right Hand right hand
- Offset 0.0463"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-140800X
- Zoro # G605308102
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.1050" |
Max. Bore Dia. | 0.800" |
Details
Min. Bore | 0.1520" |
Left/Right Hand | right hand |
Offset | 0.0463" |
Projection | 0.0350" |
Finish | AlTiN |
Description
0.1520" Min Bore DIA x 0.800" Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER32, 03mm (04232-03)
- ACDELCO G12 K13 Combo, 3/8" BLDC Ratchet & Impact Wrench, 3" Polisher (ARW12103-K13)
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- CENTURY DRILL & TOOL Star T20 Xl 3-1/2" Screwdriving Bit Impact Pro 75Pc (71420)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7103)
- MICRO 100 Threading Tool, 2 in L, Carbide (LTR-187-12)
- MICRO 100 Boring Tool, Miniature, 0.032" Min Bore dia, Shank Dia.: 1/8" (MBB-035150X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150X)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060620)
- HHIP 1/2 X 6" Double End Boring Bar 90/45 Degree (1015-0500)
- Micro 100 Indexable Tools