Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-140400X
Zoro # G905308420
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1520"
- Projection 0.0350"
- Offset 0.0463"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-140400X
- Zoro # G905308420
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.1050" |
Max. Bore Dia. | 0.400" |
Details
Min. Bore | 0.1520" |
Projection | 0.0350" |
Offset | 0.0463" |
Left/Right Hand | right hand |
Finish | AlTiN |
Description
0.1520" Min Bore DIA x 0.400" Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Positive Adjustable Stop, PanaPress, Zinc (570)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 19/32 (C17036)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/16 In x 2-1/2 In Overall Length (C44509)
- DRILL AMERICA #1-#60 HSS 60Pc. Left Hand Jobber Length Drill Bit Set (DWD60J-LH-SET)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.700" (BB-230700X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230700S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-200600)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-12)
- WALTER Walter - Boring bar - Grooving (MSS-I20R90-2,5D-E)
- Micro 100 Indexable Boring Bars