Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB3-160700X
Zoro # G305307771
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1760"
- Left/Right Hand right hand
- Neck Dia. (In.) 0.1200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-160700X
- Zoro # G305307771
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1200" |
Max. Bore Dia. | 0.700" |
Details
Min. Bore | 0.1760" |
Left/Right Hand | right hand |
Offset | 0.0663" |
Projection | 0.0400" |
Finish | AlTiN |
Description
0.1760" Min Bore DIA x 0.700" Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 1/2" Drive, 30mm Metric Socket, 12 Points (39510)
- APEX TOOL GROUP Insert Bit, #2 (492-C-SFX)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V379)
- KEO Countersink, 6 Fl, 82 Deg, 1/2, Cobalt (55526)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601800)
- MICRO 100 Boring Helical Back Rake (HBBC-2401000-004)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.180" Min Bore dia, Overall Length: 2-1/2" (BB-180600X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2901750X)
- H & H INDUSTRIAL PRODUCTS 1/2 X 9 X 3/16" Double End Boring Bar (1015-0502)
- Micro 100 Indexable Boring Bars