Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB3-160500X
Zoro # G605307846
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1760"
- Offset 0.0663"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-160500X
- Zoro # G605307846
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.500" (1/2) |
Neck Dia. (In.) | 0.1200" |
Details
Min. Bore | 0.1760" |
Offset | 0.0663" |
Finish | AlTiN |
Projection | 0.0400" |
Left/Right Hand | right hand |
Description
0.1760" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Precision Blade, Double-Sided, White, PK4 (10535)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set, TiN Kit, 23-Piece (48-89-4631)
- CHANNELLOCK 7 51/64 in Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E388CB)
- KEO Drill/Countersink Bit, 60 Deg, #7, Carbide (19705)
- MICRO 100 Threading Tool, 2 in L, Carbide (LTR-187-12)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230500)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-160250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150)
- Micro 100 Indexable Tools