Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB3-140500X
Zoro # G905307607
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1520"
- Finish AlTiN
- Max. Bore Dia. 0.500" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-140500X
- Zoro # G905307607
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.500" (1/2) |
Neck Dia. (In.) | 0.1050" |
Details
Min. Bore | 0.1520" |
Finish | AlTiN |
Offset | 0.0463" |
Projection | 0.0350" |
Left/Right Hand | right hand |
Description
0.1520" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (401141)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- DRILL AMERICA 8-36 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57089TN)
- KIPP Adjustable Handle, Size: 2 M10X50, Zinc High-Gloss Chromed, Comp: Stainless Steel (K0123.2106X50)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-6)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-200600X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100300)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230500)
- Micro 100 Indexable Boring Bars